Pressure Swtch, Stndrd, DPST, 10 to 100 psi

ASHCROFT| Zoro #: G1047864| Mfr #: LPDN4GGV25XCYLM100

$347.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: L
Item: Pressure Switch
Port Type: 1-Port 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047864 Mfr #: LPDN4GGV25XCYLM100
Series: LItem: Pressure Switch
Port Type: 1-Port 1/4" FNPTAction: Standard
NEMA Rating: 4, 4XContact Form: DPST
Actuation Type: DiaphragmRange: 10 to 100 psi
Differential: 7 to 12 psiCountry of Origin (subject to change): United States

Description

Pressure Switch, Pressure Range 10 To 100 PSI, Switch Type 2 SPDT Independently Set, Fixed Deadband, Enclosure NEMA 4, 4X, Diaphragm Actuation Type, Max Pressure 1000 PSI, Port Type 1/4 In FNPT, Number of Ports 1, Max Operating Temp 20 To 300 F, Electrical Ratings 15A @125/250Vac, 1/2A @125Vdc, 6A @30Vdc, Additional Features Control And Limit Pressures In Compressors, Pumps or Other Pressure Equipment, Protects Equipment Against High Or Low Pressure Conditions, Includes Instructions

Reviews