Ashcroft
Transducer, 0 to 300 psi, Output 1 to 5VDC
Mfr # G17M0115F2300#
Zoro # G0132352
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC G17M0215F2100#
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, G17M0242EW500#
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215F260#
- ASHCROFT Pressure Transducer, Pressure 3000 PSI T27M0242EW3000#GXCY
- ASHCROFT Pressure Transducer with Display, 3000psi GC517F0242CD3000#G
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242EW30#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0242M11000#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0142M11000#
- ASHCROFT Intrinsically Safe Transducer, 0 to 30psi A4SBF0442D030#
- VERIS Transducer, 0/100, Wet, LCD PWLX04S
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215F2500#
- Ashcroft Pressure Transducers