KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transducer, 0 to3000 psi, Output 1 to 5VDC

ASHCROFT| Zoro #: G0131941| Mfr #: G17M0215M13000#

$170.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Compatible With: Any Process Compatible with 316Stainless Steel
Loop Resistance: -
Process Connection: 1/4" NPT Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0131941 Mfr #: G17M0215M13000#
Compatible With: Any Process Compatible with 316Stainless SteelLoop Resistance: -
Process Connection: 1/4" NPT MaleCalibration Certificate: -
Power Required: 9 to 36VDCFor Use With: -
Features: -Wetted Materials: Stainless Steel
Includes: InstructionsItem: Pressure Transmitter
Housing: 304 Stainless SteelElectrical Connections: Mini- DIN
Thermal Error: +/-3% ( -4 to 185F)Range: 0 to 3000 psi
Max. Pressure (PSI): 6000Manufacturers Warranty Length: 1 year
Accuracy: +/-0.5% Full ScaleOutput: 1 to 5VDC
Operating Temp.: -40 to 257 FNEMA Rating: -
Country of Origin (subject to change): United States

Description

Pressure Transducer, Range 0 to 3000 psi, Accuracy +/-0.5% Full Scale, Output 1 to 5VDC, Power Required 9 to 36VDC, Process Connection 1/4 In NPT Male, Electrical Connections Mini- DIN, Wetted Materials Stainless Steel, Housing 304 Stainless Steel, Operating Temp -40 to 257 F, Max Pressure 6000 PSI, Includes Instructions

Reviews