Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Galv Replacement Roller, 1.9In Dia, 34BF

  • Zoro #: G6615935
  • Mfr #: KG34
$25.39
  • Shaft: 7/16" Hex Plain Steel
  • Motorized: No
  • Conveyor Roller Material: Steel
See full product details
Orders over $75 ship free.

Ashland Conveyor #KG34 Specifications

  • Zoro #: G6615935
  • Mfr #: KG34
Shaft: 7/16" Hex Plain Steel Motorized: No
Conveyor Roller Material: Steel Duty Rating: Medium-Duty
Roller Performance: General Purpose Item: Replacement Roller
Max. Operating Temp.: 220¿F Capacity (Lb.): 270
Mounting: Spring Retained Roller Finish/Coating: Galvanized
Roller Load Capacity: 270 lb Roller Dia.: 1 15/16 in
Construction: 16 ga. Galvanized Steel Dia. (In.): 1-29/32
Bearings: Commercial Light Oil Axle Size: 7/16 in
For Between Frame Width: 34 in Package Quantity: 1
Axle Shape: Hex Overall Width: 35 9/16 in
Type: Medium Duty Roller Gauge: 16 ga
Between Frame (In.): 34 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Roller, 34 In. For Between Frame Width, 35-9/16 In. Overall Width, 1-15/16 In. Roller Dia., Steel Conveyor Roller Material, 16 ga. Roller Gauge, Medium-Duty, 270 lb. Roller Load Capacity, Hex Axle Shape, 7/16 In. Axle Size, Motorized No, 220F Max. Operating Temp., General Purpose Roller Performance

Reviews of Ashland Conveyor #KG34