Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steel Sprocketed Roller, 2-1/2InDia, 43BF

  • Zoro #: G6701581
  • Mfr #: S43 CO GP FTS 2-50A17
$128.28
  • For Between Frame Width: 43 in
  • Conveyor Roller Material: Steel
  • Motorized: No
See full product details
This item ships free.

Ashland Conveyor #S43 CO GP FTS 2-50A17 Specifications

  • Zoro #: G6701581
  • Mfr #: S43 CO GP FTS 2-50A17
For Between Frame Width: 43 in Conveyor Roller Material: Steel
Motorized: No Roller Finish/Coating: Unfinished
Bearings: Commercial Grease Packed Roller Dia.: 2 1/2 in
Shaft: 11/16" Hex Plain Steel Roller Performance: High Durability
Package Quantity: 1 Axle Shape: Hex
Capacity (Lb.): 702 Mounting: Spring Retained
Construction: 11 ga. Steel Roller Load Capacity: 702 lb
Roller Gauge: 11 ga Dia. (In.): 2-1/2
Axle Size: 11/16 in Type: Heavy Duty
Duty Rating: Heavy-Duty Between Frame (In.): 43
Item: Replacement Roller Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Roller, 43 In. For Between Frame Width, 2-1/2 In. Roller Dia., Steel Conveyor Roller Material, 11 ga. Roller Gauge, Heavy-Duty, 702 lb. Roller Load Capacity, Hex Axle Shape, 11/16 In. Axle Size, Motorized No, High Durability Roller Performance

Reviews of Ashland Conveyor #S43 CO GP FTS 2-50A17