Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Galv Replacement Roller, 1.9In Dia, 48BF

  • Zoro #: G6702132
  • Mfr #: KG48
$33.99
  • Mounting: Spring Retained
  • Duty Rating: Medium-Duty
  • Construction: 16 ga. Galvanized Steel
See full product details
Orders over $75 ship free.

Ashland Conveyor #KG48 Specifications

  • Zoro #: G6702132
  • Mfr #: KG48
Mounting: Spring Retained Duty Rating: Medium-Duty
Construction: 16 ga. Galvanized Steel Dia. (In.): 1-29/32
Roller Finish/Coating: Galvanized Roller Performance: General Purpose
Bearings: Commercial Light Oil Capacity (Lb.): 256
Axle Shape: Hex Item: Replacement Roller
For Between Frame Width: 48 in Shaft: 7/16" Hex Plain Steel
Max. Operating Temp.: 220¿F Roller Load Capacity: 261 lb
Type: Medium Duty Package Quantity: 1
Overall Width: 49 9/16 in Motorized: No
Conveyor Roller Material: Steel Between Frame (In.): 48
Axle Size: 7/16 in Roller Dia.: 1 15/16 in
Roller Gauge: 16 ga Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Roller, 48 In. For Between Frame Width, 49-9/16 In. Overall Width, 1-15/16 In. Roller Dia., Steel Conveyor Roller Material, 16 ga. Roller Gauge, Medium-Duty, 261 lb. Roller Load Capacity, Hex Axle Shape, 7/16 In. Axle Size, Motorized No, 220F Max. Operating Temp., General Purpose Roller Performance

Reviews of Ashland Conveyor #KG48