Shop Alternate Products
This Product is Discontinued
Ashland Conveyor
Package Stop, 13/16 In W, 1/2 ft Length (Discontinued)
Mfr # FR6 PKG STOP
Zoro # G7184554
This Product is Discontinued
Key Features
- Overall Width 13/16 in
- Overall Length 6 in
- Overall Height 2 1/4 in
- For Frame Shape Straight
- Package Stop Type Axle-Mount L