Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slider Bed Belt Conv, 11 Ft L, 34-1/2 In W
  • Zoro #: G0286011
  • Mfr #: SB400 30B 11RE1/2A1 60TS M25
$6,495.99
  • Switch Type - Conveyors: On/Off Toggle
  • Power: 1/2 hp
  • HP: 1/2
See full product details
This item ships free.

Ashland Conveyor #SB400 30B 11RE1/2A1 60TS M25 Specifications

  • Zoro #: G0286011
  • Mfr #: SB400 30B 11RE1/2A1 60TS M25
Switch Type - Conveyors: On/Off Toggle Power: 1/2 hp
HP: 1/2 Application: Material Handling
Bearings: Sealed and Prelubricated with Cast Iron Housings Overall Width: 34-1/2"
Phase: single Belt Type: PVC 120 Smooth Top
Item: Belt Conveyor Number of Stands Included: 2
Load Capacity (Lb.): 415 Overall Length (Ft.): 11
Finish: Powder Coated Legs per Unit: 2
Min. Height: 23-1/2" Bed Length: 10 ft.
Belt Width: 30" Stand Type: H
Frame Shape: Straight Drive Pulley (In.): 4
Conveyor Frame Width: 34-1/2" Type: -
Belt Conveyor Type: Slider Bed Motor Type: 1/2 HP, 115/208-230 VAC, Single Phase
Maximum Load Capacity: 415 lb. Duty Rating: Medium-Duty
Bed Width (In.): 34-1/2 Bed Depth (In.): 4
Max. Height: 35" Motorized: Yes
Belt Speed: Fixed at 60 fpm Top Surface: Smooth
Adjustable Speed: No Frame Finish/Coating: Powder Coated
Frame Material: Steel Switch: On/Off Toggle
Speed: 60 fpm Width (In.): 34-1/2
Bed Height: 4" Belt Width (In.): 30
Adjustable Height (In.): 23-1/2 to 35 Adjustable Height - Conveyors: Yes
Conveyor Belt Material: PVC Bed Material: Steel
Package Quantity: 1 Overall Length: 11 ft.
Number of Phases: 1 Bed Length (Ft.): 10
Shaft Dia. (In.): 1-3/16 Voltage: 110vac
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We carry conveyor-related items such as powered belt conveyors, conveyor rollers, conveyor parts, conveyor brushes, and gravity conveyors. Take a look at the features for this Belt Conveyor : APPLICATION: Material Handling, FINISH: Powder Coated, PACKAGE QUANTITY: 1

Reviews of Ashland Conveyor #SB400 30B 11RE1/2A1 60TS M25