SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Slider Bed Belt Conv, 16 Ft L, 34-1/2 In W

ASHLAND CONVEYOR| Zoro #: G2159683| Mfr #: SB400 30B 16RE1/2A1 60TS M25

$8702.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (Ft.): 16Max. Length (Ft.): -Bed Length (Ft.): 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159683 Mfr #: SB400 30B 16RE1/2A1 60TS M25
Overall Length (Ft.): 16Max. Length (Ft.): -
Bed Length (Ft.): 15Bed Depth (In.): 4
HP: 1/2Application: Material Handling
Bed Material: SteelLoad Capacity (Lb.): 380
Wheels per Axle: -Expansion Ratio: -
Min. Length (Ft.): -Stand Type: H
Belt Width (In.): 30Belt Type: PVC 120 Smooth Top
Motor Rating: -Drive Pulley (In.): 4
Package Quantity: 1Motor Type: 1/2 HP, 115/208-230 VAC, Single Phase
Caster: -Phase: single
Voltage: 110vacShaft Dia. (In.): 1-3/16
Width (In.): 34-1/2Adjustable Height (In.): 23-1/2 to 35
Bed Width (In.): 34-1/2Type: -
Belt Speed: Fixed at 60 fpmItem: Slider Bed Power Belt Conveyor
Legs per Unit: 3Finish: Powder Coated
Bearings: Sealed and Prelubricated with Cast Iron HousingsSwitch: On/Off Toggle
Operation: -Country of Origin (subject to change): United States

Description

Slider Bed Power Belt Conveyor, Total 355 Lb, Bed Length 15 Ft, Bed Width 34 1/2 In, Bed Depth 4 In, Belt Width 30 In, Overall Length 16 Ft, Stand Type H, Adjustable Height 26 1/2 to 34 1/2 In, Working Load Limit 355 Lb, Sealed and Prelubricated Bearings, Steel Bed Material, Belt Speed Fixed at 60 FPM, Belt Type PVC 120 Smooth Top, Drive Pulley 4 In, 1/2 HP, Single Phase, Motor Type 115/208-230 VAC, Single Phase, Voltage 110, On Off Toggle Switch, Epoxy Powder Coated Finish, 3 Legs per Unit

Reviews