Slider Bed Belt Conv, 21 Ft L, 34-1/2 In W

ASHLAND CONVEYOR| Zoro #: G2273756| Mfr #: SB400 30B 21RE1/2A1 60TS M25

$9504.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: -Bed Length (Ft.): 20Legs per Unit: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273756 Mfr #: SB400 30B 21RE1/2A1 60TS M25
Type: -Bed Length (Ft.): 20
Legs per Unit: 3Belt Type: PVC 120 Smooth Top
Bed Material: SteelAdjustable Height (In.): 23-1/2 to 35
Wheels per Axle: -Load Capacity (Lb.): 350
Belt Width (In.): 30Operation: -
Switch: On/Off ToggleMotor Rating: -
HP: 1/2Motor Type: 1/2 HP, 115/208-230 VAC, Single Phase
Application: Material HandlingFinish: Powder Coated
Min. Length (Ft.): -Max. Length (Ft.): -
Stand Type: HOverall Length (Ft.): 21
Bearings: Sealed and Prelubricated with Cast Iron HousingsItem: Slider Bed Power Belt Conveyor
Expansion Ratio: -Package Quantity: 1
Belt Speed: Fixed at 60 fpmCaster: -
Drive Pulley (In.): 4Bed Width (In.): 34-1/2
Width (In.): 34-1/2Shaft Dia. (In.): 1-3/16
Voltage: 110vacPhase: single
Bed Depth (In.): 4Country of Origin (subject to change): United States

Description

Slider Bed Power Belt Conveyor, Total 315 Lb, Bed Length 20 Ft, Bed Width 34 1/2 In, Bed Depth 4 In, Belt Width 30 In, Overall Length 21 Ft, Stand Type H, Adjustable Height 26 1/2 to 34 1/2 In, Working Load Limit 315 Lb, Sealed and Prelubricated Bearings, Steel Bed Material, Belt Speed Fixed at 60 FPM, Belt Type PVC 120 Smooth Top, Drive Pulley 4 In, 1/2 HP, Single Phase, Motor Type 115/208-230 VAC, Single Phase, Voltage 110, On Off Toggle Switch, Epoxy Powder Coated Finish, 3 Legs per Unit

Reviews