Ashland Conveyor
Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity
Mfr # SB400 30B 6RE1/2A1 60TS M25
Zoro # G1378352
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,645.99
Key Features
- Belt Width (In.) 30
- Overall Length 6 ft
- Maximum Load Capacity 435 lb
- Application Material Handling
- Top Surface Smooth
Explore More Products
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity RB190 18B 12RE1/2A360TS M25
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 16 ft L, 22 1/2 in W, 410 lb Load Capacity SB400 18B 16RE1/2A3 60TS M25
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 11 ft L, 22 1/2 in W, 435 lb Load Capacity SB400 18B 11RE1/2A1 60TS M25
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity SB400 18B6RE1/2A3I6-60V480M25
- BOSCH REXROTH Toothed 3480Mm 25Mm Conveyor Belt 220 3480 705BR
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 MC-300
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt 3842992517 25T5A
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt EM 8/2 00+05
- VESTIL Roller Conveyor, 60", 5 K CONV-52-5-2-3L-Z
- BOSCH REXROTH Toothed 1380Mm 25Mm Conveyor Belt 220 1380 705BR
- SEALER SALES Gravity Skate Wheel Conveyor: 24" wide, 3ft. Compacted to 12ft. Expanded, 4 Leg Sets SW-24-12
- Ashland Conveyor Belt Conveyors