Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laminated Chalk Restroom Pass, 9in x 3.5in, PK6

  • Zoro #: G4858125
  • Mfr #: 10660
$18.96 ($3.16/unit)
  • Recommended Grade: Grade K+
  • Width:
  • Depth:
See full product details
Orders over $75 ship free.

Ashley Productions #10660 Specifications

  • Zoro #: G4858125
  • Mfr #: 10660
Recommended Grade: Grade K+ Width:
Depth: Outside Diameter:
Finish: Inside Diameter:
Application: Height:
Voltage: Overall Length:
Choking Hazard: Overall Height:
For Use With: Thickness:
Standards: Length:
Material: Laminated Card Overall Width:
Weight: Recommended Age: 5+ Years
Includes: 6 hall passes Capacity:
Features: Size:
Color: Multi Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fun hall pass for any teacher and student! Match with the coordinating theme for a full set or mix and match! Great for use in the classroom and as gifts! Each large, double-sided laminated pass measures 9" x 3.5" with hole punch. Easy to clean. String/clip not included. Sold as a pack of 6 restroom passes.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ashley Productions #10660