Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Smart Poly Learning Mats, 12in. x 17in., Colors + Shapes, Pack of 10

  • Zoro #: G000936979
  • Mfr #: 95622
$32.41 ($3.24/unit)
  • Recommended Age: 5+ years
  • Color: Multi
  • Material: Polypropylene (PP), Paper
See full product details
Orders over $75 ship free.

Ashley Productions #95622 Specifications

  • Zoro #: G000936979
  • Mfr #: 95622
  • Recommended Age: 5+ years
  • Color: Multi
  • Material: Polypropylene (PP), Paper
  • Recommended Grade: Grade K+
  • Includes: 10 learning mats
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17". Pack of 10 learning mats.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ashley Productions #95622