Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smart Poly™ Pocket Chart, 13in x 25in, 10 Pockets, Confetti, PK2

  • Zoro #: G0422277
  • Mfr #: 94201
No Product Image Available
$21.06 ($10.53/unit)
  • Color: Multi
  • Recommended Grade: Grade K+
  • Includes: 2 pocket charts
See full product details
Orders over $75 ship free.

Ashley Productions #94201 Specifications

  • Zoro #: G0422277
  • Mfr #: 94201
Color: Multi Recommended Grade: Grade K+
Includes: 2 pocket charts Recommended Age: 5+ Years
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smart Poly™ material has been designed for use in the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Full color, not just screen-printed. The write-on/wipe-off surface is designed for dry erase and water based markers and washable crayons. Pocket chart measures 13" x 25". Features 10 pockets, 2 grommet holes for easy hanging, and a black sewn border. Display with hooks, Ashley Smart Tak™, pins, tacks, staples, etc. Great for use with Ashley Pocket Chart Scheduling Card Inserts. Glossy surface, .45mm. Sold as a pack of 2 identical pocket charts.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ashley Productions #94201