Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smart Poly™ Pocket Chart, 18x24in, 7 Pockets, Burlap Stitched, PK2

  • Zoro #: G0418689
  • Mfr #: 94100
No Product Image Available
$21.07 ($10.54/unit)
  • Recommended Age: 5+ Years
  • Color: Multi
  • Recommended Grade: Grade K+
See full product details
Orders over $75 ship free.

Ashley Productions #94100 Specifications

  • Zoro #: G0418689
  • Mfr #: 94100
Recommended Age: 5+ Years Color: Multi
Recommended Grade: Grade K+ Choking Hazard:
Includes: 2 pocket charts Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Smart Poly™ material has been designed for use in the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Full color, not just screen-printed. The write-on/wipe-off surface is designed for dry erase and water based markers and washable crayons. Pocket chart measures 18" x 24". Features 7 pockets, 2 grommet holes for easy hanging, and a black sewn border. Display with hooks, Ashley Smart Tak™, pins, tacks, staples, etc. Great for use with Ashley Pocket Chart Scheduling Card Inserts. Glossy surface, .45mm. Sold as a pack of 2 identical pocket charts.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ashley Productions #94100