Ashly
Mixer8Inputstereowitheqsends;3U
- Zoro #: G2067034
- Mfr #: MX-508
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Width: 19"
- Depth: 9.4"
- Height: 5.3"
- Number of Channels: 8
- Product Type: Audio Mixer
- Operation Type: Analog
$2,621.99
Subtotal: $2,621.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ashly #MX-508 Specifications
- Zoro #: G2067034
- Mfr #: MX-508
- Width: 19"
- Depth: 9.4"
- Height: 5.3"
- Number of Channels: 8
- Product Type: Audio Mixer
- Operation Type: Analog
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Ashly #MX-508
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ASHLY Nxp8002Amplifierplusopaes2Andopdanteoptioncards nXp8002ad
- ASHLY Proteadspaudiomatrixprocessor8-Inx12-Outwithlogiccard ne24.24M 8x12 Logic
- ASHLY Ne4250Peamplifierplusopaes4Andopdanteoptioncards ne4250pead
- ASHLY Proteadspaudiomatrixprocessor16-Inx4-Outwithlogiccard ne24.24M 16x4 Logic
- ASHLY Nxp4002Amplifierplusopaes2Andcnm-2Optioncards nXp4002ac
- ASHLY Mixer6Inputmic/Linewitheq;2U MX-406
- ASHLY Optioncard(8-Chanaes3Inputonly)(Noaes3Pass-Thru) OPAES8
- ASHLY Pema4250.25Amplifierpluscnm-2Optioncard pema 4250.25c
- ASHLY Optioncard(Dantenetworkaudiointerface) OPDante
- MONOPRICE Rca Plug/Plug M/M Cable, Black, 25 ft. 655
- NETWORK TECHNOLOGIES 1/4-Inch Ml Rght Angle Ts Mono MA63-M-RA
- Ashly Stereo & Optical Audio Cables