18-8, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 50 PK

  • Mfr # 0000-121594-50

  • Zoro # G610525365


product price:  $182.99
/pk 50, $3.66/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Fastener Length
3 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-121594-50
Zoro #
G610525365
UPC #
600920356678
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.