Sheet Metal Screw, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK

  • Mfr # 0000-214721-5000

  • Zoro # G415758555


product price:  $2,398.99
/pk 5000, $0.48/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-214721-5000
Zoro #
G415758555
UPC #
600920095010
Country of Origin
China

Details

Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Item
Sheet Metal Screw

Description

ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -5000 Piece Specifications. Fastener Type: Sheet Metal Screw Phillips Pan Head Type B. Size: #8-18 x 7/16. Diameter/Nominal Size: #8. Length: 7/16. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Thread Pitch: 18. Thread Direction: Right. Head Type: Pan. Drive Type: Phillips. Thread Coverage: Full. Screw Type: B. Weight: 15.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products