Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Feeler Gauge, 0.177 In Thick, 4 In L Blade

  • Zoro #: G0162191
  • Mfr #: LC - 5
$51.37
  • Box Contains: Certificates
  • Material: High Impact Polystyrene
  • Thickness (mm): 4.5
See full product details
Orders over $75 ship free.

Assembly Tool #LC - 5 Specifications

  • Zoro #: G0162191
  • Mfr #: LC - 5
Box Contains: Certificates Material: High Impact Polystyrene
Thickness (mm): 4.5 Blade Width (In.): 1/2
Thickness Tolerance: +/-5% Thickness (In.): 0.177
Package Quantity: 1 Type: Metric
Item: Feeler Gauge Blade Length (In.): 4 in
Temper: Meets:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Feeler Gauge, Metric, High Impact Polystyrene, Thickness (In.) 0.177, Thickness (mm) 4.5, Thickness Tolerance +/- 5 Percent, Blade Length (In.) 4, Blade Width (In.) 1/2, Box Contains Certificates

Reviews of Assembly Tool #LC - 5