Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Feeler Gauge, 0.452 In Thick, 3 In L Blade

  • Zoro #: G0162447
  • Mfr #: SC - 7
$68.57
  • Thickness (In.): 0.452
  • Material: High Impact Polystyrene
  • Blade Length (In.): 3 in
See full product details
Orders over $75 ship free.

Assembly Tool #SC - 7 Specifications

  • Zoro #: G0162447
  • Mfr #: SC - 7
Thickness (In.): 0.452 Material: High Impact Polystyrene
Blade Length (In.): 3 in Thickness (mm): 11.5
Thickness Tolerance: +/-5% Package Quantity: 1
Type: Metric Blade Width (In.): 3/4
Box Contains: Certificates Item: Feeler Gauge
Meets: Temper:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Feeler Gauge, Metric, High Impact Polystyrene, Thickness (In.) 0.452, Thickness (mm) 11.5, Thickness Tolerance +/- 5 Percent, Blade Length (In.) 3, Blade Width (In.) 3/4, Box Contains Certificates

Reviews of Assembly Tool #SC - 7