Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Feeler Gauge, 0.59 In Thick, 3 In L Blade

  • Zoro #: G0162377
  • Mfr #: SC - 912
$84.69
  • Thickness (In.): 0.590
  • Thickness Tolerance: +/-5%
  • Blade Width (In.): 3/4
See full product details
This item ships free.

Assembly Tool #SC - 912 Specifications

  • Zoro #: G0162377
  • Mfr #: SC - 912
Thickness (In.): 0.590 Thickness Tolerance: +/-5%
Blade Width (In.): 3/4 Type: Metric
Blade Length (In.): 3 in Package Quantity: 1
Material: High Impact Polystyrene Item: Feeler Gauge
Thickness (mm): 15 Box Contains: Certificates
Temper: Meets:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Feeler Gauge, Metric, High Impact Polystyrene, Thickness (In.) 0.590, Thickness (mm) 15, Thickness Tolerance +/- 5 Percent, Blade Length (In.) 3, Blade Width (In.) 3/4, Box Contains Certificates

Reviews of Assembly Tool #SC - 912