Shop Alternate Products
This Product is Discontinued
Assenmacher Specialty Tools
1/2" Drive, #10 Metric Socket (Discontinued)
Mfr # ASS3462
Zoro # G6402475
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 155mm
- Size #10
- Includes Not Applicable