Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive, 14mm Metric Socket,

  • Zoro #: G6402420
  • Mfr #: ASS6500-14
$22.27
  • Drive Size: 1/2"
  • Includes: Not Applicable
  • Size: 14mm
See full product details
Orders over $75 ship free.

Assenmacher #ASS6500-14 Specifications

  • Zoro #: G6402420
  • Mfr #: ASS6500-14
Drive Size: 1/2" Includes: Not Applicable
Size: 14mm Overall Length: 37mm
Category Type: Hex Socket Item: Hex Socket
Finish: Satin Socket Type: Allen
SAE or Metric: Metric Tether Ready: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, 14mm, 1/2 In. Dr, Hex Satin

Reviews of Assenmacher #ASS6500-14