Assenmacher Specialty Tools
14mm Metric Socket, 12 Points
- Mfr # ASS6300X-14
- Zoro # G6402411
$11.58
/ea
Subtotal: $11.58
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Socket Type 12 Point Bit
- SAE or Metric Metric
- Number of Points 12
- Size 14mm
- Includes Not Applicable
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ASSENMACHER SPECIALTY TOOLS SKT OIL FILTER 36MM AH2136
- ASSENMACHER SPECIALTY TOOLS SKT T-15 TAMPER PROOF TORX AH3000 T-15
- ASSENMACHER SPECIALTY TOOLS SKT E12 HEAD BOLT AHBMW012
- ASSENMACHER SPECIALTY TOOLS SKT DRAIN PLUG TRANSAXLE AHSU 070
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket ASSH985-19
- ASSENMACHER SPECIALTY TOOLS SKT Oil Filter 32MM AH2132
- ASSENMACHER SPECIALTY TOOLS 15MM DEEP SOCKET* AHH 2564
- ASSENMACHER SPECIALTY TOOLS SKT ALLEN KEY 12mm 12 POINT AHS 3054 X-12
- ASSENMACHER SPECIALTY TOOLS X-SHORT T-27 X 1/4" DR SKT* AHS44T-27
- GREY PNEUMATIC 1/2" Drive, 1" SAE Socket, 6 Points 2032R
- PROTECTIONPRO 0.25 in. Surface Drive x 14 mm Standard PR2614159
- Assenmacher Specialty Tools Sockets