Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. SKT 30mm 12 PT FR AXLE NUT VW BEETLEJE
      Shop All Sockets
      Assenmacher Specialty Tools

      SKT 30mm 12 PT FR AXLE NUT VW BEETLEJE

      • Mfr # AH6500 X-30
      • Zoro # G102017613

      $32.19
      /ea
      Item successfully saved to ''
      Subtotal: $32.19
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews
      • Brand Assenmacher Specialty Tools
      • MFR #
        AH6500 X-30
      • Zoro #
        G102017613
      • Country of Origin
        Taiwan, Province of China
      • Category Sockets
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • ASSENMACHER SPECIALTY TOOLS SKT 8MM 1/4" DR 12 PT ALLEN AH3000-8 H
      • ASSENMACHER SPECIALTY TOOLS SKT OIL FILTER 24MM AH2124
      • ASSENMACHER SPECIALTY TOOLS SOCKET SHOCK CROWN FOR MERCEDES AHM 2039
      • ASSENMACHER SPECIALTY TOOLS SKT E12 HEAD BOLT AHBMW012
      • ASSENMACHER SPECIALTY TOOLS SKT Oil Filter 32MM AH2132
      • ASSENMACHER SPECIALTY TOOLS SKT Oil Filter Socket 27MM AH2127
      • ASSENMACHER SPECIALTY TOOLS SKT 10 PT HONDA REAR SUSPENSION AHHO10PT
      • ASSENMACHER SPECIALTY TOOLS 9/16 STUD RMVR REPLCMNT CAGE* AHS9/16C
      • ASSENMACHER SPECIALTY TOOLS SKT T60 HEAD BOLT 195mm AHBMW 11860
      • GARANT 3/8 inch Drive Socket, 12 pt, 9/16 inch 637032 9/16
      • JS PRODUCTS FLEX INSPECTOR ST05240A
      • Assenmacher Specialty Tools Sockets & Ratchets

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc