- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Battery Equipment
- /
- Automotive Battery Accessories
- /
- Battery Charger, Automatic Boosting, Charging For Batt. Volt.: 6, 12, 18, 24
Associated Equip
Battery Charger, Automatic Boosting, Charging For Batt. Volt.: 6, 12, 18, 24
- Zoro #: G8545984
- Mfr #: 6002B
Tap to zoom
Hover or click to zoom
$891.62
- Amps: 100/80A @ 6/12/18/24V
- Application: Heavy Duty Battery Charging and Maintenance
- Includes: Convenient Clamp Bar for Easy Storage of Clamps, Protective Gauge Cover, Stop/Go Light for Polarity Indication
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $891.62
Associated Equip #6002B Specifications
- Zoro #: G8545984
- Mfr #: 6002B
- Amps: 100/80A @ 6/12/18/24V
- Application: Heavy Duty Battery Charging and Maintenance
- Includes: Convenient Clamp Bar for Easy Storage of Clamps, Protective Gauge Cover, Stop/Go Light for Polarity Indication
- Material: Steel
- Type: Heavy Duty
- Connection Type: Clamp
- Peak Amps: 725A
- UL Rated Amps Start: 400A
- Indoor / Outdoor: Indoor/Outdoor
- Battery Charger CEC Compliant: CEC Compliant
- Cable Gauge: 4 AWG
- Item: Battery Charger
- UL Rated Amps 12V: 80A
- Portable: Yes
- Voltage Rating: 6V, 12V, 18V, 24V
- Charger Function: Boosting, Charging
- AC Cord Length: 10 ft
- Cable Length: 8 ft
- Avg. Charge Time 12V Low: Variable
- Input Voltage: 120V AC
- Charge Time 12V: Variable
- Automatic/Manual: Automatic
- Test Feature: No
- Timer: Yes
- Charger Style: Wheeled
- Cold Cranking Amps @ Voltage: 400A @ 12V, 400A @ 18V, 400A @ 24V, 400A @ 6V
- Overall Depth: 17 in
- Standards: CSA
- For Battery Voltage: 6, 12, 18, 24
- Lead Size: 4 AWG
- Category Type: Battery Chargers
- Avg. Charge Time 6V High: Variable
- Charge Time 24V: Variable
- Overall Height: 30 in
- Cold Crank Amps: 400A
- Avg. Charge Time 12V High: Variable
- UL Rated Amps 6V: 100A
- For Use With Battery Type: Deep Cycle, Lead Acid
- CEC Compliant: CEC Compliant
- Overall Width: 16 in
- Charging Amps @ Voltage: 100A @ 6V, 40A @ 24V, 50A @ 18V, 80A @ 12V
- Charge Type: Timer
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Cranking Amps: 400A
- UL Rated Amps 24V: 40A
- Charge Time 6V: Variable
- Boost Amps @ Voltage: 400A @ 12V
- Cable Wire Gauge: 4 AWG
- Connector Type: Alligator Clip
- Input Current: 40 A, 50 A, 80 A, 100 A
- Indoor or Outdoor Use: Indoor/Outdoor
- Cold Cranking Current @ Voltage: 400 A @ 12V, 400 A @ 18V, 400 A @ 24V, 400 A @ 6V
- Housing Material: Steel
- Charging Current @ Voltage: 100 A @ 6V, 40 A @ 24V, 50 A @ 18V, 80 A @ 12V
- Boost Current @ Voltage: 400 A @ 12V
- Power Cord Length: 10 ft
- Includes Test Feature: No
- Country of Origin (subject to change): United States
Description
Battery Charger, Charger Style Wheeled, For Battery Voltage 6, 12, 18, 24, For Use With Battery Type Lead Acid, Charger Function Boosting, Charging, Automatic, Charge Type Timer, Boost Amps @ Voltage 400A @ 12V, Cold Cranking Amps @ Voltage 400A @ 12V, 400A @ 18V, 400A @ 24V, 400A @ 6V, Charging Amps @ Voltage 100A @ 6V, 40A @ 24V, 50A @ 18V, 80A @ 12V, AC Cord Length 10 ft, Input Voltage 120V AC, Overall Width 16 in, Overall Height 30 in, Overall Depth 17 in, Cable Gauge 4 AWG
Reviews of Associated Equip #6002B
Explore more
- ASSOCIATED EQUIP Jump Start Kit, 30 ft. 6119
- ASSOCIATED EQUIP Jump Start Kit, 25 ft. 6118
- ASSOCIATED EQUIP Booster Cables, w/Stop Go Lights, 12 ft. 6158
- ASSOCIATED EQUIP Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 ESS6007B
- ASSOCIATED EQUIP Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24 6010B
- ASSOCIATED EQUIP Booster Cable, 500A 15Ft, 5 AWG 6159
- ROADPRO MINI Fuses, 30A, PK5 RPMINI30
- QUICKCABLE Parrot Clamp 1 Ga, 25ft., 900A 602350-001
- GROTE Primary Wire, 14 Gauge, Blue, 100 ft. Spool 87-7010
- ACDELCO Vehicle Battery, ACDB24R ACDB24R
- Associated Equip Automotive Battery Equipment