Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24

  • Zoro #: G6042127
  • Mfr #: ESS6011
$709.90
  • UL Rated Amps Start: 200A
  • Overall Width: 16 in
  • Application: Battery Charging and Maintenance
See full product details
This item ships free.

Associated Equip #ESS6011 Specifications

  • Zoro #: G6042127
  • Mfr #: ESS6011
UL Rated Amps Start: 200A Overall Width: 16 in
Application: Battery Charging and Maintenance Indoor / Outdoor: Indoor/Outdoor
Battery Charger CEC Compliant: CEC Compliant Charge Time 6V: 1/2 to 2 hr.
Cranking Amps: 200A Item: Battery Charger and Starter
Timer: Microprocessor Controlled Automatic/Manual: Automatic
Charger Style: Wheeled Cold Crank Amps: 200A
Overall Depth: 17 in Gauge: 4 AWG
Standards: X Analyzer Category Type: Battery Chargers
Amps: 70/35A @ 12/24V Avg. Charge Time 12V Low: Variable
Charge Time 24V: Variable Voltage Rating: 120VAC
UL Rated Amps 12V: 70A Avg. Charge Time 12V High: Variable
Test Feature: Yes Charge Type: Smart
Maintaining Amps @ Voltage: 70A @ 14.8V Charging Amps @ Voltage: 70A @ 12V, 30A @ 24V
Charge Time 12V: Variable Overall Height: 30 in
AC Cord Length: 6 ft Includes: Dead Battery Override Control, Convenient Clamp Bar for Easy Storage of Clamps
Portable: Yes Avg. Charge Time 6V High: 1/2 to 2 hr.
CEC Compliant: CEC Compliant For Battery Voltage: 12, 24
For Use With Battery Type: AGM, Deep Cycle, Gel, Lead Acid Connection Type: Clamp
Cable Gauge: 4 AWG Boost Amps @ Voltage: 200A @ 12V, 200A @ 24V
Lead Size: 4 AWG Cable Length: 6 ft
Input Voltage: 120V AC Type: Analog
Material: Steel Charger Function: Boosting, Charging, Maintaining
Peak Amps: 200A UL Rated Amps 24V: 35A
Green Certification or Other Recognition: California Energy Commission (CEC) Certified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Battery Charger and Starter, Charger Style Wheeled, For Battery Voltage 12, 24, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Charger Function Boosting, Charging, Maintaining, Automatic, Charge Type Smart, Boost Amps @ Voltage 200A @ 12V, 200A @ 24V, Charging Amps @ Voltage 70A @ 12V, 30A @ 24V, Maintaining Amps @ Voltage 70A @ 14.8V, AC Cord Length 6 ft, Input Voltage 120V AC, Overall Width 16 in, Overall Height 30 in, Overall Depth 17 in, Cable Gauge 4 AWG, Cable Length 6 ft

Reviews of Associated Equip #ESS6011