Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24

  • Zoro #: G4018528
  • Mfr #: 6010B
$506.69
  • Timer: Yes
  • For Battery Voltage: 6, 12, 24
  • Cold Cranking Amps @ Voltage: 230A @ 12V, 230A @ 24V, 230A @ 6V
See full product details
This item ships free.

Associated Equip #6010B Specifications

  • Zoro #: G4018528
  • Mfr #: 6010B
Timer: Yes For Battery Voltage: 6, 12, 24
Cold Cranking Amps @ Voltage: 230A @ 12V, 230A @ 24V, 230A @ 6V Peak Amps: 60A
Overall Depth: 17 in Type: Heavy Duty
Avg. Charge Time 12V High: Variable Automatic/Manual: Manual
Lead Size: 4 AWG Cable Length: 7 ft
For Use With Battery Type: Lead Acid Charge Type: Timer
UL Rated Amps 24V: 30A CEC Compliant: Non CEC Compliant
Cranking Amps: 230A Item: Battery Charger
Cable Gauge: 4 AWG Connection Type: Clamp
Charge Time 12V: Variable Charging Amps @ Voltage: 60A/30A @ 12V, 60A/30A @ 24V, 60A/30A @ 6V
Amps: 6V/12V/24V @ 60A/60A/30A Avg. Charge Time 12V Low: Variable
Charger Function: Boosting, Charging Indoor / Outdoor: Indoor
Input Voltage: 120V AC Boost Amps @ Voltage: 230A @ 12V, 230A @ 24V, 230A @ 6V
UL Rated Amps Start: 230A UL Rated Amps 12V: 60A
Avg. Charge Time 6V High: Variable AC Cord Length: 6 ft 6 in
Portable: Yes Battery Charger CEC Compliant: Non CEC Compliant
Voltage Rating: 6V, 12V, 24V Overall Height: 17 in
Category Type: Battery Chargers Cold Crank Amps: 230A
Overall Width: 16 in Test Feature: No
Material: Steel UL Rated Amps 6V: 60A
Charge Time 6V: Variable Application: Battery Charging and Maintenance
Charger Style: Benchtop Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Battery Charger, Charger Style Benchtop, For Battery Voltage 6, 12, 24, For Use With Battery Type Lead Acid, Charger Function Boosting, Charging, Manual, Charge Type Timer, Boost Amps @ Voltage 230A @ 12V, 230A @ 24V, 230A @ 6V, Cold Cranking Amps @ Voltage 230A @ 12V, 230A @ 24V, 230A @ 6V, Charging Amps @ Voltage 60A/30A @ 12V, 60A/30A @ 24V, 60A/30A @ 6V, AC Cord Length 6 ft 6 in, Input Voltage 120V AC, Overall Width 16 in, Overall Height 17 in, Overall Depth 17 in, Cable Gauge 4 AWG

Reviews of Associated Equip #6010B