Shop Alternate Products
This Product is Discontinued
Associated Equipment
Battery Gang Charger (Discontinued)
Mfr # 6068
Zoro # G0117618
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120V AC
- Overall Height 20 in
- Overall Width 12 in
- Cable Gauge 1
- Timer No