Associated Equip

Battery Tester, Analog, 6 to 12V

Associated Equip Battery Tester, Analog, 6 to 12V 6028DL
Hover or click to zoom Tap to zoom
  • Item: Battery Tester
  • Type: Handheld
  • Load Ranges: 60 to 125A
  • Voltage Range: 6 to 12V
  • Display: Analog
  • Height (In.): 11 in
  • Manufacturers Warranty Length: 1 yr
  • Probe: Metal
See full product details
$152.54

Subtotal: $152.54

Associated Equip #6028DL Specifications

  • Item: Battery Tester
  • Type: Handheld
  • Load Ranges: 60 to 125A
  • Voltage Range: 6 to 12V
  • Display: Analog
  • Height (In.): 11 in
  • Manufacturers Warranty Length: 1 yr
  • Probe: Metal
  • Depth (In.): 7 in
  • Width (In.): 6 in
  • Product Type: Battery Tester
  • Country of Origin (subject to change): United States

Description

Battery Tester, Handheld, Load Ranges 60 to 125A, Voltage Range 6 to 12V, Probe Metal, Display Analog, Height (In.) 11 in, Width (In.) 6 in, Depth (In.) 7 in, Manufacturers Warranty Length 1 yr

Reviews of Associated Equip #6028DL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.