Associated Equip
Booster Cables, w/Stop Go Lights, 12 ft.
- Zoro #: G9552125
- Mfr #: 6158
Hover or click to zoom Tap to zoom
$108.50
- Amps: 500A
- Includes: Insulated Safety Clamps with Copper Jaws
- Material: Copper
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $108.50
Associated Equip #6158 Specifications
- Zoro #: G9552125
- Mfr #: 6158
- Amps: 500A
- Includes: Insulated Safety Clamps with Copper Jaws
- Material: Copper
- Length: 12 ft.
- Type: Heavy Duty
- Connection Type: Clamp
- Gauge: 5 AWG
- Charger Function: Boosting
- Item: Booster Cable
- Category Type: Jumper Cables
- Cable Length: 12 ft.
- Country of Origin (subject to change): United States
Description
Booster Cables,w/Stop Go Lights,12 ft.
Reviews of Associated Equip #6158
Explore more
- ASSOCIATED EQUIP Jump Starter, 12V, 400A, Max Voltage 500V 6256
- ASSOCIATED EQUIP Jump Starter, 12V, 400A, Max Voltage 300V KS400
- ASSOCIATED EQUIP Heavy Duty Clamp, 800A, Red/Black 6205
- ASSOCIATED EQUIP Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 ESS6007B
- ASSOCIATED EQUIP Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 9640
- ASSOCIATED EQUIP Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 ESS6008
- BAYCO Jumper Cables, 20Ft, 500 Amps, Parrot Jaw SL-3008
- GROTE Quick Connector, Side Terminal, Univ 82-9596
- GROTE Battery Jumper, 1 Ga, 8" 84-9401
- VICTRON ENERGY Interface MK3-USB (VE.Bus to USB) ASS030140000
- Associated Equip Automotive Battery Equipment