Associated Equipment
Jump Start Set, Heavy Duty
Mfr # 6146
Zoro # G4150851
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Application Professional
- Includes Flexi-Spring Insulated Clamps, Lexan AN Connector, Polarized Stainless Steel Socket Box, Stop/Go Lite, Tangle-Free Twin Extruded Cable
- Material Copper, Stainless Steel
- Length 25 ft.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 ESS6007B
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 300V KS400
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 500A, Red/Black, PR 6202
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp 6002B
- ASSOCIATED EQUIPMENT Wheeled Battery Charger, Automatic, For Battery Voltage: 12 6127
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black 6205
- ASSOCIATED EQUIPMENT Replacement Wheel Kit with Nuts ASO-605672
- ASSOCIATED EQUIPMENT Battery Charger, Maintainer, 12V ESS6100
- ASSOCIATED EQUIPMENT $WHL CHRGR/ANALYZR 60 AMP/270 AMP BOOST AEIBC6008MSK
- GROTE Micro2 Assortment and Puller, PK8 82-ANT-7P
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W DSR119
- Associated Equipment Automotive Battery Accessories