Exterior Sealant Tape, 1Inx13 ft, 50.8 mil

AST HI-ACRYLIC| Zoro #: G0518201| Mfr #: ASH 50-25-04

$22.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM
Item: Foam Tape
Shape: Continuous Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518201 Mfr #: ASH 50-25-04
Standards: ASTMItem: Foam Tape
Shape: Continuous RollLength: 13 Ft.
Performance Temp.: -40 Degrees to 185 Degrees FAdhesion Strength: 149 oz./in.
Width: 1"Tape Color: Black
Adhesive: AcrylicCountry of Origin (subject to change): Canada

Description

Exterior Sealant Tape, Shape Continuous Roll, Width 1 In., Length 13 ft., Adhesion Strength 149 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 185 Degrees F

Reviews