Exterior Sealant Tape, 1Inx20 ft, 1000 mil

AST HI-ACRYLIC| Zoro #: G1941441| Mfr #: ASH 25-25-06

$18.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM
Item: Foam Tape
Shape: Continuous Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941441 Mfr #: ASH 25-25-06
Standards: ASTMItem: Foam Tape
Shape: Continuous RollLength: 20 ft.
Thickness: 1000 milPerformance Temp.: -40 Degrees to 185 Degrees F
Adhesion Strength: 149 oz./in.Width: 1"
Tape Color: BlackAdhesive: Acrylic
Country of Origin (subject to change): Canada

Description

Exterior Sealant Tape, Shape Continuous Roll, Width 1 In., Length 20 ft., Thickness 1000 mil, Adhesion Strength 149 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 185 Degrees F

Reviews