Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CB SWR Meter, Heavy Duty, 4 Pin Connector

  • Zoro #: G0935711
  • Mfr #: 302-01637
$21.77
  • Item: CB SWR Meter
  • Battery Capacity:
  • Wireless LAN Standard:
See full product details
Orders over $75 ship free.

Astatic #302-01637 Specifications

  • Zoro #: G0935711
  • Mfr #: 302-01637
Item: CB SWR Meter Battery Capacity:
Wireless LAN Standard: One Ear / Two Ear:
Package Quantity: Number of Channels:
Display Type: Battery Pack Recharge Time (Hr.):
Headset Style: IP Rating:
Height: Length:
Fits Model: For Use With:
Cord Length: Band Type:
Security Protocols: Includes:
Color: Plug Type:
Connector: Height (In.):
Output Watts: Standards:
Charges Up To: Channel Scan:
Manufacturers Warranty Length: Noise Reduction Rating NRR:
Width (In.): License Required:
Depth: Fits Brand:
Features: Width:
In Ear / On Ear / Over Ear LOV: Push To Talk:
Voltage: Material:
Noise Canceling: Safety Rating:
Length (In.): Volume Control:
Termination Temp. (F): Battery Life:
Number of Wires: Network Interface:
Sub-Category: Charge Time:
Battery Type: Type: Heavy Duty
Power Required: Recharge Time:
Cord Length (Ft.): Connector Type: 4 Pin
Power Output: 100 W Application:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

CB SWR Meter, Heavy Duty, Connector Type 4 Pin, Power Output 100W

Reviews of Astatic #302-01637