Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Noise Cancelling CB Microphone, Red

  • Zoro #: G0935781
  • Mfr #: 302-10036
$43.31
  • Item: Noise Cancelling CB Microphone
  • Type: Red
  • Wireless LAN Standard:
See full product details
Orders over $75 ship free.

Astatic #302-10036 Specifications

  • Zoro #: G0935781
  • Mfr #: 302-10036
Item: Noise Cancelling CB Microphone Type: Red
Wireless LAN Standard: Security Protocols:
Fits Model: One Ear / Two Ear:
Headset Style: Length:
Battery Pack Recharge Time (Hr.): Channel Scan:
Includes: Connector:
Features: Recharge Time:
Charges Up To: Power Required:
For Use With: Volume Control:
Width (In.): Package Quantity:
Height: Output Watts:
Battery Type: Battery Capacity:
Number of Wires: Width:
Termination Temp. (F): Voltage:
Charge Time: Cord Length:
In Ear / On Ear / Over Ear LOV: Safety Rating:
Display Type: Noise Reduction Rating NRR:
Standards: Battery Life:
Number of Channels: Fits Brand:
Depth: Band Type:
Sub-Category: Push To Talk:
Height (In.): Color:
IP Rating: Manufacturers Warranty Length:
Network Interface: Noise Canceling:
Material: Length (In.):
License Required: Plug Type:
Wire Gauge Type: Cable Length (Ft.):
Thread Size (In.): Cord Length (Ft.): 18 ft
Base Dia. (In.): Finish:
Application: Radiation Pattern:
Power Rating (Watts): Number of Bands:
Power Output: 100 W Frequency (MHz):
Overall Length (In.): Cable Type:
Connector Type: 4 Pin Antenna Length (In.):
Bandwidth (MHz): Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Noise Cancelling CB Microphone, Red, Cord Length (Ft.) 18, Connector Type 4 Pin, Power Output 100W

Reviews of Astatic #302-10036