Astro Pneumatic
1/2" Drive, 7/8" SAE Socket, 12 Points
- Zoro #: G5008005
- Mfr #: 7870-78
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Impact
- SAE or Metric: SAE
- Number of Points: 12
- Size: 7/8"
- Tether Ready: No
- Product Type: Socket,7/8",1/2" D,12Pt Deep
- Package Quantity: 1
$12.99
Subtotal: $12.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP AO410
- ASTRO PNEUMATIC Astro Pneumatic AST-9012 0.12 In. Stubby Double Ended Drill Bits; 12-Pk. AST-9012
- ASTRO PNEUMATIC Astro Pneumatic Tool AO410 0.25 & 0.37 in. Drive UV Glowing 10 mm Sockets AO410
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- AO7801-06
- ASTRO PNEUMATIC SKT SM DUAL AO7871-09
- ASTRO PNEUMATIC 1/2" Drive, 13/16" SAE Socket, 12 Points 7870-1316
- ASTRO PNEUMATIC SKT THIN WALL 17MM-PART AO7870-17
- ASTRO PNEUMATIC 1/2" Drive, 17mm Metric Socket, 12 Points 7870-17
- KO-KEN Socket 16mm 6 Point 28mm 3/8 Sq. Drive 3400M-16
- GREY PNEUMATIC SKT 1/2" DRIVE X 30MM DEEP - 12PT IM GP2130MD
- TENG TOOLS 3/8INCHDR.DEEP.SOCKET.SAE M380214-C
- Astro Pneumatic Sockets