- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Guns & Accessories
- /
- Air Guns
- /
- LVLP Gun, 1.8mm
Astro Pneumatic
LVLP Gun, 1.8mm
- Zoro #: G5029215
- Mfr #: EVO4018
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $133.68
Astro Pneumatic #EVO4018 Specifications
- Zoro #: G5029215
- Mfr #: EVO4018
- Item: LVLP Gun,1.8mm
- Country of Origin (subject to change): China
Description
LVLP Gun,1.8mm
Reviews of Astro Pneumatic #EVO4018
Explore more
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 20" Angled Nozzle 1716
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 13" Angled Nozzle 1715
- ASTRO PNEUMATIC Blow Gun With Rubber Tip 1718
- ASTRO PNEUMATIC Blow Gun 1717
- MILTON INDUSTRIES INC BLO-GUN ADJ Pocket A-Style MIS-116
- COILHOSE PNEUMATICS Coilhose Cannon Multi-Jet 48" Extension CO 9000-48MJ
- Astro Pneumatic Air Guns & Accessories