Astro Pneumatic
Snap Ring Plier Set, 10 pcs.
- Zoro #: G5028180
- Mfr #: 9401
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
- Plier Item: Snap Ring Pliers Set
- Number of Pieces: 10
- Item: Snap Ring Plier Set,10 pcs.
$45.45
Ships from United States
Subtotal: $45.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Astro Pneumatic #9401 Specifications
- Zoro #: G5028180
- Mfr #: 9401
- UPC #: 745227002658
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
- Plier Item: Snap Ring Pliers Set
- Number of Pieces: 10
- Item: Snap Ring Plier Set,10 pcs.
- Country of Origin (subject to change): Taiwan, Province of China
Description
Astro Pneumatic 9401 Snap Ring Plier Set, 10 pcs. is the professional-grade locking pliers set that you can rely on for all your general needs. It operates both internal and external rings, so it is suitable for a wide range of applications. The 10 pieces in this plier set are made of chromium molybdenum steel to ensure durability and reliability. Each piece comes with a comfortable grip handle that offers better control and comfort when using the tool. Astro Pneumatic 9401 Snap Ring Plier Set, 10 pcs. will be an invaluable addition to your toolbox because it is reliable and durable enough to tackle any job.
Reviews of Astro Pneumatic #9401
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ASTRO PNEUMATIC Internal/External Snap Ring Pliers, 13" 94222
- ASTRO PNEUMATIC Hose Clamp Pliers 9409A
- ASTRO PNEUMATIC Flat Band Hose Plier 9406G
- ASTRO PNEUMATIC Snap Ring Plier Set, 16", Large, 2 pcs. 9402
- ASTRO PNEUMATIC Astro Pneumatic Tool AST-78415 Locking Pliers Slide Hammer Puller AST-78415
- ASTRO PNEUMATIC 4Pc Lg Internal/Ext Snap Ring Pliers 13" AO94222
- ASTRO PNEUMATIC Collar Plier 9406-F
- LANG TOOLS Quick Switch Snap Ring Pliers 3588
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg J373
- SUNEX Offset Needle Nose Electrician Pliers 3622
- KNIPEX Cobra Tongue/Groove Pliers, 10" 8701250
- Astro Pneumatic Pliers