Astro Pneumatic
Snap Ring Plier Set, 16", Large, 2 pcs.
- Zoro #: G5028171
- Mfr #: 9402
Hover or click to zoom Tap to zoom
Key Features
- Features: Features Replaceable Points and Spring Ratchet Locking Mechanism to Securely Hold Against Circlip Tension
- Overall Length: 16"
- Plier Item: Large Snap Ring Pliers Set
- Item: Snap Ring Plier Set,16",Large,2 pcs.
$39.10
Subtotal: $39.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ASTRO PNEUMATIC Snap Ring Plier Set, 10 pcs. 9401
- ASTRO PNEUMATIC Snap Ring Plier, 8" 94016
- ASTRO PNEUMATIC Internal/External Snap Ring Pliers, 13" 94222
- ASTRO PNEUMATIC Hose Clamp Pliers, Multi-Cable 94093
- ASTRO PNEUMATIC Astro Pneumatic Tool AST-78415 Locking Pliers Slide Hammer Puller AST-78415
- ASTRO PNEUMATIC 4Pc Lg Internal/Ext Snap Ring Pliers 13" AO94222
- ASTRO PNEUMATIC Collar Plier 9406-F
- ASTRO PNEUMATIC Flat Band Hose Plier 9406G
- IRWIN Locking Chain Clamp 27ZR
- IRWIN Locking Plier, 7" L, Steel, 1-3/16" L Jaw IRHT82580
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. 82150
- Astro Pneumatic Locking Pliers