Astro Pneumatic
PAD WHITE 3" FOAM POLISHING
Mfr # AO20306W
Zoro # G102114619
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- ASTRO PNEUMATIC PAD 3" SAND/POLISHING AO20302P
- FEIN Fleece Wheel Medium 100 Grit 4" X 4 63721008014
- FEIN Polishing Buff, 9/16 x 6 In., Firm 63723013011
- MAKITA 1" x 10' Vacuum Hose 192108-A
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit S-4WPP-50
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 1500 Grit BRTW41500
- CS UNITEC TZ Pyramid Sleeve, A45/400 Grit 42245
- SPECIALTY DIAMOND 6 Inch 60 Grit Thin Electroplated Dry Pad for Orbital Sanders BRTD660
- SPECIALTY DIAMOND Premium Wet Polishing Pad, 5 Inch 3000 Grit - 6mm BRTW53000
- CS UNITEC Zirconium Grndg Belt Sleeve, 150Grit, PK10 42150
- FEIN Felt Polishing Fleece Round 4 1/2" Diame 63723036010
- Astro Pneumatic Sander Polisher Accessories