Asus
Asus PRIME TRX40-PRO S Motherboard Socket for STRX4 AMD TRX40-DDR4-2-Way CrossFireX & 2-Way SLI SATA3 & USB3.2-M.2 ATX
- Zoro #: G703775455
- Mfr #: PRIME TRX40-PRO S

Tap to zoom
Hover or click to zoom
$801.95
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $801.95
Asus #PRIME TRX40-PRO S Specifications
- Zoro #: G703775455
- Mfr #: PRIME TRX40-PRO S
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
All images and descriptions are for illustrative purposes only. Visual representation of the products may not be perfectly accurate. Product specification. functions and appearance may vary by models and differ from country to country . All specifications are subject to change without notice. Although we endeavor to present the most precise and comprehensive information at the time of publication. a small number of items may contain typography or photography errors. Memory:3rd Gen AMD Ryzen Threadripper Series Desktop processors8 x DIMM. Max. 256GB. DDR4 4666(O.C.)/4600(O.C)/4400(O.C)/4333(O.C.)/4266(O.C.)/4133(O.C.)/3800(O.C.)/3733(O.C.)/3466(O.C.)/3400(O.C.)/3200/2933/2800/2666/2400/2133 MHz ECC and non-ECC. Un-buffered MemoryMulti-GPU Support:Supports NVIDIA Quad-GPU SLI TechnologySupports NVIDIA 2-Way SLI TechnologySupports AMD Quad-GPU CrossFireX TechnologySupports AMD 2-Way CrossFireX TechnologyExpansion Slots:3rd Gen AMD Ryzen Threadripper Series Desktop processors3 x PCIe 4.0 x16 (x16/x16/x16)AMD TRX40 chipset1 x PCIe 4.0 (x4 mode)LAN:Intel I211-ATASUS Turbo LAN UtilityASUS LAN GuardAudio:Realtek ALC S1220 8-Channel High Definition Audio CODEC featuring Crystal Sound 3Impedance sense for front and rear headphone outputsInternal audio Amplifier to enhance the highest quality sound for headphone and speakersSupports: Jack-detection. Multi-streaming. front Panel Jack-retaskingHigh quality 120 dB (Line-out at rear) and 108 dB SNR recording input (Line-in)Audio Feature:DTS X:UltraOptical S/PDIF out port(S) at back PanelAudio Shielding: Ensures precision analog/digital separation and greatly reduced Multi-lateral interferenceDedicated audio PCB layers: Separate layers for left and right channels to guard the quality of the sensitive audio signalsPremium Japanese-made audio capacitors: Provide warm. natural and immersive sound with exceptional clarity and fidelityUnique de-pop circuit: Reduces start-up popping noise to audio outputsSpecificationsChipset: Build in AMD TRX40BIOS: 1 x 128 Mb Flash ROM. UEFI AMI BIOS. PnP. WfM2.0. SM BIOS 3.2. ACPI 6.2Manageability: WfM 2.0. WOL by PME. PXEOperating System: Windows 10 64-bitForm Factor: 12" x 9.6"Weight: 5.4 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Asus #PRIME TRX40-PRO S
Explore more
- ASUS Designed For Hardcore Water Cooling And Featuring Dynamic Aura Sync ROG MAXIMUS IX FORMULA
- ASUS Asus Prime X570-Pro Ryzen 3 Am4 w/ Pcie Gen4, Dual M.2 Hdmi, Sata PRIME X570-PRO
- ASUS ASUS TUF GAMING B450-PLUS II AMD B450 AM4 Ryzen 128GB DDR4 PCIe ATX Gaming Motherboard TUF GAMING B450-PLUS II
- ASUS Tuf B550Plus Amd Am4 R3 Gaming 14G0-M0AAY0
- ASUS Asus Prime A320I-K Motherboard PRIME A320I-K
- ASUS Asus ROG CROSSHAIR VIII IMPACT 128 GB AMD Am4 X570 Max DDR4 ATX Motherboard ROG CROSSHAIR VIII IMPACT
- SUPERMICRO Skylake-Ep (Lga3647)Skt-P Up To 165W Tdp+C621, 8X Ddr4 2 MBD-X11SPL-F-O
- Asus Motherboards