Asus
M603 FALCHION RX LP RLRD
Mfr # M603 FALCHION RX LP/RLRD/
Zoro # G913076861
product price: $193.99
/ea
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 1.04 in
- Width 4.33 in
- Keyboard/Keypad Length 12.05 in
- Wireless Operating Frequency 2.40 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Asus
- MFR # M603 FALCHION RX LP/RLRD/
- Zoro # G913076861
- UPC # 197105334205
- Country of Origin China
- Category Wireless Input Devices
Dimensions
Height | 1.04 in |
Width | 4.33 in |
Keyboard/Keypad Length | 12.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Wireless Operating Frequency | 2.40 GHz |
Backlight Type | RGB LED |
Product Line | Falchion RX |
Anti-ghosting | Yes |
Power Source | Battery |
Package Contents | Falchion RX Gaming Keyboard 1 x Keyboard Cover 1 x USB Dongle 1 x USB Extender 1 x USB Cable 1 x ROG Sticker 1 x Quick Start Guide 1 x Warranty Booklet |
Product Type | Gaming Keyboard |
Device Supported | MacBook |
Keyboard/Keypad Features | Volume Control, Ergonomic Design, Braided Cable, Compact Keyboard, N-key Rollover, Slim, Low-profile Keys, LED Indicator, Programmable Keys |
Operating System Compatibility | Windows 11, Mac OS X 10.11 El Capitan |
Backlight | Yes |
Platform Supported | PC, Mac |
Bluetooth Version | 5.1 |
Keyboard/Keypad Connectivity Technology | Wired/Wireless |
Keyboard/Keypad Host Interface | USB 2.0 Type A |
Keyboard/Keypad Wireless Technology | Bluetooth/RF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Radio Hand Microphone (RM-7)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34230)
- DANTONA Dantona VAL-1632-5 3V 120mAh Lithium Coin Cell Battery for Panasonic CR1632 & NSN 6135-01-452-8160 (VAL-1632-5)
- ADVANTECH Outdoor Lora Wireless Sensor Module (WISE-4610-NA)