STYLUS PEN FOR SELECTED CHROMEBOOK MODELS: CR1104F/CZ1104F/CR1204F/CZ1204F

  • Mfr # 90XB08JN-BTO000

  • Zoro # G816255479


product price:  $70.65
/ea

Key Features

Stylus Type
Active
Replaceable Stylus Tip
Yes
Protocols
USI 2.0
Width
0.2"
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90XB08JN-BTO000
Zoro #
G816255479
UPC #
197105825246
Country of Origin
China

Dimensions

Width
0.2"
Length
5"
Diameter
0.3"

Details

Stylus Type
Active
Item
Stylus
Replaceable Stylus Tip
Yes
Protocols
USI 2.0
Material
Aluminum, Plastic
Color
Gunmetal
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.