Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Appointment Book, 6-7/8 x 8-3/4"

  • Zoro #: G6142039
  • Mfr #: 70-EP03-05
$33.98
  • Features: Telephone/Address Pages, Unruled Blocks
  • Paper Color: White
  • Format: One Day Per Page
See full product details
Orders over $75 ship free.

At-A-Glance #70-EP03-05 Specifications

  • Zoro #: G6142039
  • Mfr #: 70-EP03-05
Features: Telephone/Address Pages, Unruled Blocks Paper Color: White
Format: One Day Per Page Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sheet Size: 6-7/8 x 8-3/4 in Refills: No
Cover Material: Simulated Leather Cover Color: Black
Style: Appointment Books Item: Appointment Book
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Appointment Book, Format One Day Per Page, Sheet Size 6-7/8 x 8-3/4 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Telephone/Address Pages, Unruled Blocks

Reviews of At-A-Glance #70-EP03-05