Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Appointment Book, 8-1/4 x 10-7/8"

  • Zoro #: G6142118
  • Mfr #: 70-950-20
$21.48
  • Item: Appointment Book
  • Sheet Size: 8-1/4 in x 10-7/8 in
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
See full product details
Orders over $75 ship free.

At-A-Glance #70-950-20 Specifications

  • Zoro #: G6142118
  • Mfr #: 70-950-20
Item: Appointment Book Sheet Size: 8-1/4 in x 10-7/8 in
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Cover Material: Simulated Leather
Format: Weekly Features: Julian Dates, Telephone/Address Pages
Cover Color: Navy Paper Color: White
Style: Appointment Books Refills: No
Recycled Content: 30% Post-Consumer Refillable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Appointment Book, Format Weekly, Sheet Size 8-1/4 in x 10-7/8 in, Paper Color White, Cover Color Navy, Cover Material Simulated Leather, Refillable No, Recycled Content 30 Percent Post-Consumer, Features Julian Dates, Telephone/Address Pages

Reviews of At-A-Glance #70-950-20