Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Planner, 7-7/8 x 11-7/8", Cover Color: Black

  • Zoro #: G6141847
  • Mfr #: AY2-00
$9.05
  • Style: Appointment Books
  • Refills: No
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
See full product details
Orders over $75 ship free.

At-A-Glance #AY2-00 Specifications

  • Zoro #: G6141847
  • Mfr #: AY2-00
Style: Appointment Books Refills: No
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Item: Planner
Cover Material: Simulated Leather Paper Color: White
Format: One Month Per Two-Page Spread Cover Color: Black
Sheet Size: 7-7/8 x 11-7/8 in Features: 2010/2011 Edition, Julian Dates
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Planner, Format One Month Per Two-Page Spread, Sheet Size 7-7/8 x 11-7/8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features 2010/2011 Edition, Julian Dates

Reviews of At-A-Glance #AY2-00