Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16"W x 25ft. Insulated Flexible Duct, R 4.2

  • Zoro #: G5989015
  • Mfr #: 13002516
$74.11
  • Low Temp. Deg.: -20 Degrees F
  • Insulation Value: R 4.2
  • UPC Number: 30
See full product details
Orders over $75 ship free.

Atco #13002516 Specifications

  • Zoro #: G5989015
  • Mfr #: 13002516
Low Temp. Deg.: -20 Degrees F Insulation Value: R 4.2
UPC Number: 30 Max. Air Flow: 5,000 fpm
For Use With: Heating and Cooling Systems Max. Pressure: 6 in WC
Material: Polyester Flexible Duct Wall Thickness: 1 1/4 in
Flexible Duct Item: Insulated Flexible Duct Max. Temp.: 180F
Item: Insulated Flexible Duct Flexible Duct Inside Dia.: 16 in
Features: Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Metallized Polyester Jacket, Light Weight Compact Carton Vapor Transmission: 0.05
Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD 515-2.1, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall Flexible Duct Length: 25 ft
Inlet Diameter: 16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulated Flexible Duct, Insulation Value R 4.2, UPC Number 30, Flexible Duct Inside Dia. 16 In., Flexible Duct Wall Thickness 1-1/4 In., Vapor Transmission 0.05, Material Polyester, Flexible Duct Length 25 ft., Max. Air Flow 5000 fpm, Max. Pressure 6 In.WC, Max. Temp. 180F, Low Temp. Deg. -20 Degrees F, For Use With Heating and Cooling Systems

Reviews of Atco #13002516