KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10" x 25 ft. Insulated Flexible Duct, R 6.0

ATCO| Zoro #: G2250911| Mfr #: 13602510

$51.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flexible Duct Wall Thickness: 2"
Item: Insulated Flexible Duct
Max. Temp.: 180F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250911 Mfr #: 13602510
Flexible Duct Wall Thickness: 2"Item: Insulated Flexible Duct
Max. Temp.: 180FMaterial: Polyester
Flexible Duct Item: Insulated Flexible DuctMax. Air Flow: 5000 fpm
Insulation Value: R 6.0UPC Number: 36
For Use With: Heating and Cooling SystemsVapor Transmission: 0.05
Flexible Duct Length: 25 ft.Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD 515-2.1, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
Max. Pressure: 6"WCLow Temp. Deg.: -20F
Features: Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Metallized Polyester Jacket, Light Weight Compact CartonFlexible Duct Inside Dia.: 10"
Country of Origin (subject to change): United States

Description

Insulated Flexible Duct, Insulation Value R 6.0, UPC Number 36, Flexible Duct Inside Dia. 10 In., Flexible Duct Wall Thickness 2 In., Vapor Transmission 0.05, Material Polyester, Flexible Duct Length 25 ft., Max. Air Flow 5000 fpm, Max. Pressure 6 In.WC, Max. Temp. 180F, Low Temp. Deg. -20F, For Use With Heating and Cooling Systems

Reviews