Insulated Flexible Duct, 10"WC

ATCO| Zoro #: G0552641| Mfr #: 17602504

$29.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compressed Size: 26"Max. Pressure: 10"WCFlexible Duct Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552641 Mfr #: 17602504
Compressed Size: 26"Max. Pressure: 10"WC
Flexible Duct Length: 25 ft.Flexible Duct Wall Thickness: 2"
Material: PolyesterInsulation Value: R 6.0
For Use With: Heating and Cooling SystemsIncludes: Metallized Polyester Vapor Barrier
Max. Temp.: 180FLow Temp. Deg.: -20F
Vapor Transmission: 0.60Max. Air Flow: 5000 fpm
Item: Insulated Flexible DuctFlexible Duct Item: Insulated Flexible Duct
UPC Number: 76Features: Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire MarshallFlexible Duct Inside Dia.: 4"
Country of Origin (subject to change): United States

Description

Insulated Flexible Duct, Insulation Value R 6.0, UPC Number 76, Flexible Duct Inside Dia. 4 In., Flexible Duct Wall Thickness 2 In., Vapor Transmission 0.60, Material Polyester, Flexible Duct Length 25 ft., Max. Air Flow 5000 fpm, Max. Pressure 10 In.WC, Max. Temp. 180F, Compressed Size 26 In., Low Temp. Deg. -20F, For Use With Heating and Cooling Systems

Reviews